Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE RED R09100150 15MM COMBINATION SPANNER
GEDORE RED R09100150 15MM COMBINATION SPANNER
Combination spanner
References
gedore red:
R09100150
rubix:
45038384
manufacturer :
3300971
ean:
4060833009713
Technical specifications
Opening
5
See all Specifications
Product details
Technical specifications
Product details : GEDORE RED R09100150 15MM COMBINATION SPANNER
Technical specifications
Attributes
Opening
5
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
FACOM FLARE NUT WRE 42.36X41
GEDORE 14X15MMFLATRINGSPANN 4 14X15
STAHLWILLE 42050046 STRIKING FACE RING WRENCH 46MM
FACOM 467.9/16 RATCHET COMBINATION SPANNER
GEDORE 306 30 306 SLOGGING SPANNERS 30MM
BAHCO 111M-36 COMBINATION WRENCH 36MM
FACOM COMBINATION WRENCH 440.1P1/4SR
BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
11MM KNUCKLE SPANNER
GEDORE 2 17X19 6017480 2 DOUBLE ENDED RING SPANNER 17X19MM
BAHCO 6Z-9/16-5/8 OPEN END WRENCH
FACOM RING WRENCH 59.12X13
STAHLWILLE 41091012 10X12MM DBL END RING STARTER
GEDORE RED R03100010 10 INCH ADJUSTABLE SPANNER
FACOM OPEN-END WREN 22.10X11