Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
STAHLWILLE 12180026 442 BITS HOLDER 3/8 INCH DRIVE 1/4 INSIDE H
STAHLWILLE 12180026 442 BITS HOLDER 3/8 INCH DRIVE 1/4 INSIDE H
442 Bit holder
References
stahlwille:
12180026
rubix:
4518180
ean:
4018754103850
Technical specifications
Square drive adapter
3/8 - 1/4
''
Length
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12180026 442 BITS HOLDER 3/8 INCH DRIVE 1/4 INSIDE H
442 Bit Holder, 1/4 Bits
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
32
mm
Logistic Weight
30
g
Square drive adapter
3/8 - 1/4
''
Length
32
mm
Diameter
16.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM KT.19A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 19MM
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 7MM 880321
ROEBUCK 880316 1/2DRX12MM LONG SERIES HEX BIT SOCKET
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 6MM 880320
FACOM RX30 RX TORX BIT SOCKET 1/4 INCH DRIVE T30
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 9MM 880287
ROEBUCK 880311 1/2IN DRIVE HEX BIT SOCKET 5MM-LONG SERIES
STAHLWILLE 4008/27/1R RATCHETING BIT HOLDER SET 96182203
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 8MM 880322
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 4MM 880282
FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 12MM 880325