Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
3/8" hex bit socket
References
roebuck:
880286
rubix:
209A7611
ean:
3660338337093
Technical specifications
Square drive adapter
3/8
''
Length
48
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
48
mm
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
FACOM JT.5 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 5MM
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T40 880306
FACOM RT.2 RT HEX BIT SOCKET 1/4 INCH DRIVE 2MM
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
FACOM RT.10 RT HEX BIT SOCKET 1/4 INCH DRIVE 10MM
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T45 880307
"WERA 003529 8784A1 ADAPTOR 1/4"" DRIVE 1/4""/37MM ZYKLOP"
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T15 880293
STAHLWILLE 12180026 442 BITS HOLDER 3/8 INCH DRIVE 1/4 INSIDE H
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 4MM 880282
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 14MM 880326
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T50 880308