FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
KT.A - 3/4" screwdriver sockets for 6-points metric-size hollow screws
See technical informationReferences
Facom:JX.55
Rubix:1239049
EAN:3148515066306



Product details : FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
JX - 3/8" screwdriver sockets for Torx® screws
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x20 mm |
| Package weight | 55 g |
| Square drive adapter | 3/8 '' |
| Length | 52.5 mm |
| Diameter | 11.17 mm |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- Delivery usually within ( 14 ) days
