STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
447 Adaptors - 3//8 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:02181010
Rubix:2018538
EAN:4018754141005



Documents
Product details : STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
447 Adaptor 10mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x19x68 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | adaptor |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
