STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
447 Adaptors - 3//8 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:02181013
Rubix:2018539
EAN:4018754141012



Documents
Product details : STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
447 Adaptor 13mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x19x70 mm |
|---|---|
| Logistic Weight | 55 g |
| Type | adaptor |
Show UNSPSC/ECL@SS
£ 40.01 excl. VAT
/ Each
£ 48.01 incl. VAT
- Usually arrives within 14 working days
