Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
447a Adaptors - 3//8 in Sq Drive
References
stahlwille:
02470016
rubix:
4527185
ean:
4018754136377
Technical specifications
Type
adaptor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
447a Adaptor 1/4
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
15
x
61
mm
Logistic Weight
27
g
Type
adaptor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.89
excl. VAT
/
Each
£
43.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
STAHLWILLE 02181009 3/8 INCH SQUARE DRIVE ADAPTOR 9MM
ROEBUCK LDXMPILSS LDX PILOT DRILL SHORT SERIES
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
STAHLWILLE 02470024 ADAPTOR 3/8 DRIVE X 3/8 INCH
STAHLWILLE 02470032 ADAPTOR 3/8 DRIVE X 1/2 INCH
BOSCH 2608598122 CHUCK 3 JAW
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"