Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
BOSCH 2608598122 CHUCK 3 JAW
BOSCH 2608598122 CHUCK 3 JAW
Adapter For Diamond Core Cutters
References
bosch:
2608598122
rubix:
9669426
ean:
3165140230438
Technical specifications
Type
hexagonal
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608598122 CHUCK 3 JAW
This adapter for Diamond Core Cutters ensures compatibility between diamond drilling tools and core bits.
Technical specifications
Attributes
Logistic Weight
150
g
Packaged dimensions (D x W x H)
130
x
52
x
52
mm
Package weight
150
g
Type
hexagonal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.32
excl. VAT
/
Each
£
27.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02470024 ADAPTOR 3/8 DRIVE X 3/8 INCH
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
STAHLWILLE 02470034 ADAPTOR 3/8 DRIVE X 9/16 INCH
MAKITA 192506-3 GUIDE RAIL ADAPTER 5903R
BOSCH SDS MAX - SDS+ TOOL HOLDER MP1618598159
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
SEALEY AK4929 SOCKET ADAPTOR SET 3PC POWER TOOL
STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
STAHLWILLE 02181009 3/8 INCH SQUARE DRIVE ADAPTOR 9MM
STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
DEWALT DWV9000-XJ VACUUM ADAPTOR
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ