STAHLWILLE 01350008 1/4 INCH DRIVE X T8 TORX SOCKET
44KTX Screwdriver Sockets, Torx - 1//4 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:01350008
Rubix:2018407
EAN:4018754001125




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | torx profile |
Documents
Product details : STAHLWILLE 01350008 1/4 INCH DRIVE X T8 TORX SOCKET
For inside Torx screws, Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | torx profile |
| Imprint size | t8 |
| Model | 44ktx |
| Material | chrome alloy steel, chrome-plated |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
- Usually arrives within 14 working days