GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
Socket wrench-screwdriver hex-IN 20
See technical informationReferences
Gedore:IN 20 4
Rubix:2515764
Manufacturer :6176280
EAN:4010886617625


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | hex / allen |
Product details : GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
Screwdriver bit socket 1/4" hex 4 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated Bit in GEDORE vanadium special steel, manganese-phosphated * not standardised
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 28 mm |
| Imprint | hex / allen |
| Imprint size | 4 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Delivery usually within ( 8 ) days