D.B - 6-groove screwdriver sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 10 mm |
Logistic Weight | 73 g |
---|---|
Packaged dimensions (D x W x H) | 60x22x22 mm |
Package weight | 73 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 10 mm |
Model | d.34b10 |
Imprint | torx |
Finishing | chromed |
Usually arrives within 14 working days