Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
3/4'' impact sockets
References
roebuck:
6494298
rubix:
244961
ean:
3660338393525
Technical specifications
Square drive adapter
3/4
''
Diameter
50
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
50
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.21
excl. VAT
/
Each
£
45.85
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
GEDORE 3/8 DRIVE 10M SOCKET D 30 L 10
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/16 A/F
FACOM SOCKET NKB.21
BAHCO A7402DZ-1/2 SOCKET 3/8 AEROSPACE
BAHCO K9501M-60 POWER SOCKET 1 INCH
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
BRITOOL EXPERT 1/2 INCH SOCKETS 16 PIECE SET
SOCKET 1/4 DRIVE DEEP - 13MM
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
GEDORE RED R61002714 27MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM J.24LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 24MM
FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/16