STAHLWILLE 02010016 3/8 INCH DRIVE X 16MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010016
Rubix:2018441
EAN:4018754001996



Documents
Product details : STAHLWILLE 02010016 3/8 INCH DRIVE X 16MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x27 mm |
|---|---|
| Logistic Weight | 33 g |
| Square drive adapter | 3/8 '' |
| Diameter | 21.7 mm |
| Length | 31 mm |
| Finishing | chromed |
| Weight | 33 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
