References
Facom:STX.20
Rubix:1241009
EAN:3148510591902



Product details : FACOM 1/2 TORQUE SOCKET STX.20
STX-Torx® 1/2" sockets
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref STX.40 (E12 --> E20) and Ref RSX.J6 (E6 --> E16).
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref STX.40 (E12 --> E20) and Ref RSX.J6 (E6 --> E16).
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 36x22x22 mm |
| Package weight | 66 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 37 mm |
| Finishing | chromed |
| Weight | 63 g |
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
- Delivery usually within ( 14 ) days
