K. HB-3/4" 6-points metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 40 mm |
Length | 66.9 mm |
Logistic Weight | 566 g |
---|---|
Packaged dimensions (D x W x H) | 67x61x61 mm |
Package weight | 566 g |
Square drive adapter | 3/4 '' |
Diameter | 40 mm |
Length | 66.9 mm |
Weight | 587 g |
Usually arrives within 14 working days