References
Gedore:D 32 1AF
Rubix:114A5840
Manufacturer :6274290
EAN:4010886627426


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 25.4 mm |
| Length | 51.5 mm |
Product details : GEDORE D 32 1AF 3/4INDR HEX SOCKET 6274290
Socket 3/4" 1" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 25.4 mm |
| Length | 51.5 mm |
| Finishing | chromed |
| Weight | 229 g |
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ Each
£ 32.57 incl. VAT
- Delivery usually within ( 8 ) days