STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010020
Rubix:2018445
EAN:4018754002030



Documents
Product details : STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x29 mm |
|---|---|
| Logistic Weight | 51 g |
| Square drive adapter | 3/8 '' |
| Diameter | 26.2 mm |
| Length | 34 mm |
| Finishing | chromed |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Usually arrives within 14 working days
