References
Bahco:9500SM-82
Rubix:401A5787
EAN:7314153013842

Product details : BAHCO 9500SM-82 SOCKET HEXAGON 1
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Socket wrench insert 1 inch, 6-point, AF 82 mm
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 2740 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 82 mm |
| Length | 104 mm |
| Square | 60 mm |
| Diameter (inch) | 3.23 '' |
| Finishing | mat |
| Weight | 2990 g |
Show UNSPSC/ECL@SS
£ 152.25 excl. VAT
/ Each
£ 182.70 incl. VAT
- Delivery usually within ( 14 ) days
