STAHLWILLE 02110009 3/8 INCH DRIVE X 9MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110009
Rubix:2018451
EAN:4018754002900



Documents
Product details : STAHLWILLE 02110009 3/8 INCH DRIVE X 9MM HEX SOCKET
456 9mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x23 mm |
|---|---|
| Logistic Weight | 20 g |
| Square drive adapter | 3/8' '' |
| Diameter | 16.5 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Usually arrives within 14 working days
