ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM


3/8" 12-sided sockets

References
roebuck:880150
rubix:226A8926
ean:3660338335921
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter22 mm
Length32 mm
See all Specifications

Product details : ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM


ISO 2725-1 - ISO 1711-1 - DIN 3124

Chrome-vanadium steel. 

Technical specifications


Attributes
Square drive adapter3/8 ''
Diameter22 mm
Length32 mm
Number of sides12
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • In stock: Next day delivery