BAHCO K9506M-34 POWER SOCKET 1 INCH

Impact Socket

See technical information

References

Bahco:K9506M-34
Rubix:401A7720
EAN:7314151845018
brand logo

Technical specifications

Square drive adapter1' vierkant ''
Diameter34 mm
Length100 mm
See all Specifications

Product details : BAHCO K9506M-34 POWER SOCKET 1 INCH


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight1145 g
Square drive adapter1' vierkant ''
Diameter34 mm
Length100 mm
Square54 mm
Diameter (inch)1.34 ''
Finishingphosphate
Weight1150 g
£ 101.42 excl. VAT
/ Each
£ 121.70 incl. VAT
  • Delivery usually within ( 14 ) days