References
Gedore:K 32 19
Rubix:114A2773
Manufacturer :6282120
EAN:4010886628218

Product details : GEDORE 19MM3/4DRIMPSKT K 32 19
Impact socket 3/4" 19 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 293 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 19 mm |
| Length | 45 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 18.91 excl. VAT
/ Each
£ 22.69 incl. VAT
- Delivery usually within ( 8 ) days
