ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 55MM
1'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494425
Rubix:245011
EAN:3660338393952
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 55MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 55 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 74.17 excl. VAT
/ Each
£ 89.00 incl. VAT
- In stock: Next day delivery

