Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R63002208 22MM 1/2 SQUARE DRIVE IMPACT SOCKET
GEDORE RED R63002208 22MM 1/2 SQUARE DRIVE IMPACT SOCKET
Socket Gedore Red
References
gedore red:
R63002208
rubix:
45038677
ean:
4060833005357
Product details
Technical specifications
Product details : GEDORE RED R63002208 22MM 1/2 SQUARE DRIVE IMPACT SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM
STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX
STAHLWILLE 1/2 INCH DRIVE X 15/16 SOCKET BI-HEX
STAHLWILLE 05010038 3/4 INCH DRIVE X 38MM HEX SOCKET
BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
ISS 24M52 1-1/2 DRIVE 1-1/4 WHIT SOCKET
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
FACOM K.38LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 38LA
STAHLWILLE 02420046 3/8 INCH DRIVE X 15/16 DEEP SOCKET BI-HEX
FACOM SOCKET NKD.16A
ROEBUCK HEX SOCKET 1/2 DRIVE 1/2 INCH A/F
FACOM 1/2 DRIVE SOCKET NS.8A
FACOM SOCKET NK.30LA
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX