STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
46 series sockets
See technical informationSee documentsReferences
Stahlwille:02020022
Rubix:2018477
EAN:4018754002283



Documents
Product details : STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
46 22mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x65 mm |
|---|---|
| Logistic Weight | 178 g |
| Square drive adapter | 3/8 '' |
| Diameter | 28.7 mm |
| Length | 65 mm |
| Finishing | chromed |
| Weight | 178 g |
Show UNSPSC/ECL@SS
£ 30.52 excl. VAT
/ Each
£ 36.62 incl. VAT
- Usually arrives within 14 working days
