1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Square drive adapter | 1/2 '' |
---|---|
Diameter | 15 mm |
Length | 38 mm |
Logistic Weight | 70 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 15 mm |
Length | 38 mm |
Finishing | polished |
Usually arrives within 14 working days