FACOM 467.11/16 RATCHET COMB. SPANNER
467 - Ratchet combination wrenches in inches
See technical informationReferences
Facom:467.11/16
Rubix:80144475
EAN:3148519347272



Product details : FACOM 467.11/16 RATCHET COMB. SPANNER
467 - Ratchet combination wrenches in inches
- Standard ratchet wrenches: for all common applications.
- Ratchet mechanism compact and reversible by lever.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head inclined at 15°.
- 15° angled head.
- Dimensions in inches from 1/4 to 15/16".
- Finish: Satin chrome-plated.
- Standard ratchet wrenches: for all common applications.
- Ratchet mechanism compact and reversible by lever.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head inclined at 15°.
- 15° angled head.
- Dimensions in inches from 1/4 to 15/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Packaged dimensions (D x W x H) | 228x35x16 mm |
| Package weight | 166 g |
| Opening | 11/16 |
| Length | 225 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 28.02 excl. VAT
/ Each
£ 33.62 incl. VAT
- Delivery usually within ( 14 ) days
