440.SR - ADF Combination wrenches in inches
Length | 150 mm |
---|
Logistic Weight | 89 g |
---|---|
Packaged dimensions (D x W x H) | 151x26x10 mm |
Package weight | 89 g |
Length | 150 mm |
Weight | 55 g |
Finishing | Copper/Beryllium |
Type | Combination Wrench |
Usually arrives within 14 working days