BAHCO 7444SG-M-34 RING END SLOGGING WR 34
Metric Ring End Slogging Wrenches
See technical informationSee documentsReferences
Bahco:7444SG-M-34
Rubix:117A7864
EAN:7314151838560

Documents
Product details : BAHCO 7444SG-M-34 RING END SLOGGING WR 34
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Opening | 34 |
| Length | 205 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 53.59 excl. VAT
/ Each
£ 64.31 incl. VAT
- Delivery usually within ( 14 ) days
