STAHLWILLE 42050070 STRIKING FACE RING WRENCH 70MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050070
Rubix:2018332
EAN:4018754024315



Documents
Product details : STAHLWILLE 42050070 STRIKING FACE RING WRENCH 70MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x109,5x320 mm |
|---|---|
| Logistic Weight | 2850 g |
| Opening | 109.5 |
| Length | 320 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 165.36 excl. VAT
/ Each
£ 198.43 incl. VAT
- Usually arrives within 14 working days
