References
Bahco:894M-46
Rubix:80030554
EAN:7314151833190

Product details : BAHCO 894M-46 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Opening | 46 |
| Length | 378 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.73 excl. VAT
/ Each
£ 28.48 incl. VAT
- Delivery usually within ( 14 ) days
