References
Expert:E187472
Rubix:2013981
EAN:3258951874721

Documents
Product details : EXPERT ADJUSTABLE WRENCH 300MM
Strengths
•Hardened chrome-vanadium steel body
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Technical specifications
Attributes
| Opening | 34 |
|---|---|
| Length | 300 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Delivery usually within ( 14 ) days