Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-RING
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-RING
440a series CROW-RING spanners
References
stahlwille:
02490038
rubix:
4527121
ean:
4018754004553
Technical specifications
Length
39.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
27
x
39
mm
Logistic Weight
36
g
Length
39.2
mm
Weight
36
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.41
excl. VAT
/
Each
£
73.69
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FACOM 467.14SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 14MM
FACOM COMBINATION WRENCH 440.1/2SR
GEDORE 1B SERIES COMBINATION SPANNER 1.1/2 INCH A/F
STAHLWILLE 42050046 STRIKING FACE RING WRENCH 46MM
BAHCO 6M-24-26 OPEN END WRENCH
FACOM OPEN-END WREN 31.12X13
GEDORE 8791-32 8791 SPIGOT OPEN END FITTING 16 Z 32MM
GEDORE-8791-25OPEN END TORQUE WRENCH INSERT VANADIUM 25MMOEFITTING16MM
BAHCO 894M-22 OPEN END WRENCH
BAHCO 6M-14-17 OPEN END WRENCH
BAHCO 1RM-7 RATCHET COMBI SPANNER
KNIPEX 980119 RING WRENCHES CRANKED
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
BAHCO 6M-24-30 OPEN END WRENCH
FACOM ANG.SOCK.WREN 75.7/16