STAHLWILLE 02420042 3/8 INCH DRIVE X 13/16 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420042
Rubix:4527090
EAN:4018754127023



Documents
Product details : STAHLWILLE 02420042 3/8 INCH DRIVE X 13/16 DEEP SOCKET BI-HEX
46a 13/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x65 mm |
|---|---|
| Logistic Weight | 130 g |
| Square drive adapter | 3/8 '' |
| Diameter | 27.2 mm |
| Length | 65 mm |
| Finishing | chromed |
| Weight | 130 g |
Show UNSPSC/ECL@SS
£ 21.62 excl. VAT
/ Each
£ 25.94 incl. VAT
- Usually arrives within 14 working days
