References
Gedore:D 19 5/8AF
Rubix:45021406
Manufacturer :6136810
EAN:4010886613689


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 15.875 mm |
| Length | 39.5 mm |
Product details : GEDORE D19-5/8AF BI-HEX SOCKET
Socket 1/2" 5/8" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 15.875 mm |
| Length | 39.5 mm |
| Finishing | chromed |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Delivery usually within ( 8 ) days