NJ.A - 3/8" 6-points metric-size impact sockets
Square drive adapter | 3/8 '' |
---|---|
Length | 30 mm |
Logistic Weight | 52 g |
---|---|
Packaged dimensions (D x W x H) | 31x22x22 mm |
Package weight | 52 g |
Square drive adapter | 3/8 '' |
Length | 30 mm |
Diameter | 22 mm |
Weight | 67 g |
Usually arrives within 14 working days