FACOM SOCKET NMB.27
NMB - 1" long 6-points metric-size impact sockets thin wall
See technical informationReferences
Facom:NMB.27
Rubix:1240145
EAN:3148510413273



Product details : FACOM SOCKET NMB.27
NMB - 1" long 6-points metric-size impact sockets thin wall
-Thin walls for difficult access.
- For safety, use the impact sockets with the supplied collets and pins.
- 6 point socket convex profile for a better resistance.
-Thin walls for difficult access.
- For safety, use the impact sockets with the supplied collets and pins.
- 6 point socket convex profile for a better resistance.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x55x55 mm |
| Package weight | 860 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 108 mm |
| Square | 27 mm |
Show UNSPSC/ECL@SS
£ 67.68 excl. VAT
/ Each
£ 81.22 incl. VAT
- Delivery usually within ( 14 ) days
