Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
FACOM CIRCLIP PLIER TIP SET 470.E10
FACOM CIRCLIP PLIER TIP SET 470.E10
470E- Spare jaws for locking spring pliers 467 and 469
References
facom:
470.E10
rubix:
1233950
ean:
3148511779705
Technical specifications
Type
Circlip pliers
See all Specifications
Product details
Technical specifications
Product details : FACOM CIRCLIP PLIER TIP SET 470.E10
470.E Replacement nozzles for Circlips ® 467 and 469
-Available in straight shape, at 45 ° and 90 °.
-the reference corresponds to a set of 2 nozzles.
Strengths
• Available in straight form and 45° and 90° bent. • Each order number consists of a set of 2 jaws.
Technical specifications
Attributes
Logistic Weight
4
g
Packaged dimensions (D x W x H)
30
x
15
x
5
mm
Package weight
4
g
Type
Circlip pliers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8729300 SPARE PARTS SET FOR 8721300
FACOM SET BITS 490.SE38-2
KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
FACOM CIRCLIP PLIER TIP 470.E7
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
KNIPEX 006110CY COLORCODE CLIPS YELLOW 10 PCS 21MM
KNIPEX 006306TCR CC AND TT CLIPS RED 3 PCS EACH
FACOM 793910 TIPS NEW SWINGO
KNIPEX 8609180V01 PROTECTIVE JAWS 86 XX 180 3 PAIRS
GEDORE 2011700 E-8000 J4EL PAIR SPARE TIPS
KNIPEX 006210TR TETHEREDTOOL CLIPS RED 10 PCS 30MM
KNIPEX 720901 SPARE OPENING SPRING FOR 72 XX XXX
KNIPEX 006110CW COLORCODE CLIPS WHITE 10 PCS 21MM
ROEBUCK STOP FOR UNIVERSAL WIRE STRIPPER 845356
KNIPEX 8609300V01 PROTECTIVE JAWS 86 XX 300 3 PAIRS