Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 006210TR TETHEREDTOOL CLIPS RED 10 PCS 30MM
KNIPEX 006210TR TETHEREDTOOL CLIPS RED 10 PCS 30MM
TetheredTool Clips red (10 pieces)
References
knipex:
00 62 10 TR
rubix:
275A5571
ean:
4003773089742
Product details
Technical specifications
Product details : KNIPEX 006210TR TETHEREDTOOL CLIPS RED 10 PCS 30MM
00 62 10 TR TetheredTool Clips red (10 pieces)
TetheredTool Clips for anti-fall devices of the KNIPEX Tethered Tools series. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Class:
30 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.79
excl. VAT
/
Each
£
16.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE E8000 J5 SPARE CIRCLIP TIPS 5703700
STANLEY 985915 10MM DIE FOR HYDRAULIC CRIMP
GEDORE SPARE TIPS 8000 A51 E-8000 A 51
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
FACOM CIRCLIP PLIER TIP 470.E6
FACOM CIRCLIP PLIER TIP 470.E5
KNIPEX 8729300 SPARE PARTS SET FOR 8721300
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
KNIPEX 720901 SPARE OPENING SPRING FOR 72 XX XXX
FACOM CIRCLIP PLIER TIP SET 470.E8
KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
FACOM 793207 BLADES FOR NEW SWINGO
KNIPEX 8609250V01 PROTECTIVE JAWS 86 XX 250 3 PAIRS
FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
KNIPEX 006306TCR CC AND TT CLIPS RED 3 PCS EACH