Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
FACOM CIRCLIP PLIER TIP 470.E7
FACOM CIRCLIP PLIER TIP 470.E7
470E- Spare jaws for locking spring pliers 467 and 469
References
facom:
470.E7
rubix:
1233953
ean:
3148511779101
Product details
Technical specifications
Product details : FACOM CIRCLIP PLIER TIP 470.E7
470.E Replacement nozzles for Circlips ® 467 and 469
-Available in straight shape, at 45 ° and 90 °.
-the reference corresponds to a set of 2 nozzles.
Strengths
• Available in straight form and 45° and 90° bent. • Each order number consists of a set of 2 jaws.
Technical specifications
Attributes
Logistic Weight
3
g
Packaged dimensions (D x W x H)
30
x
15
x
5
mm
Package weight
3
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
RIDGID JAW AND SCREW FOR C14 WRENCH 32550
FACOM 490.SE32-1 CIRCLIP BLADES
KNIPEX 8709250V01 PROTECTIVE JAWS 87 XX 250 3 PAIRS
FACOM CIRCLIP PLIER TIP 470.E2
KNIPEX 8709180V01 PROTECTIVE JAWS 87 XX 180 3 PAIRS
FACOM CIRCLIP PLIER TIP 470.E1
FACOM CIRCLIP PLIER TIP SET 470.E8
GEDORE 2011700 E-8000 J4EL PAIR SPARE TIPS
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
KNIPEX 006110CV02 COLORCODE CLIPS COLOUR MIX 2 10 PCS
FACOM SET BITS 490.SE28-1
KNIPEX 8609250V01 PROTECTIVE JAWS 86 XX 250 3 PAIRS
ROEBUCK BLADES FOR UNIVERSAL WIRE STRIPPER 845351
KNIPEX 006110CV01 COLORCODE CLIPS COLOUR MIX 1 10 PCS
KNIPEX 006110CY COLORCODE CLIPS YELLOW 10 PCS 21MM