Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
ColorCode Clips yellow (10 pieces)
References
knipex:
00 61 10 CB
rubix:
275A5562
ean:
4003773089636
Product details
Technical specifications
Product details : KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
00 61 10 CY ColorCode Clips yellow (10 pieces)
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Class:
122 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
KNIPEX 006110CV COLORCODE CLIPS PURPLE 10 PCS 21MM
KNIPEX 006110CO COLORCODE CLIPS ORANGE 10 PCS 21MM
KNIPEX 006110CV01 COLORCODE CLIPS COLOUR MIX 1 10 PCS
FACOM CIRCLIP PLIER TIP SET 470.E10
KNIPEX 006110CS COLORCODE CLIPS GRAY 10 PCS 21MM
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
RIDGID JAW AND SCREW FOR C14 WRENCH 32550
KNIPEX 006110CW COLORCODE CLIPS WHITE 10 PCS 21MM
KNIPEX 8709150 SPARE PARTS SET FOR 870X 150
GEDORE E-8000 A 6 CIRCLIP TIP SET 5701920
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
FACOM CIRCLIP PLIER TIP SET 470.E9
FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
FACOM 490.SE32-1 CIRCLIP BLADES
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560