Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 8709250V01 PROTECTIVE JAWS 87 XX 250 3 PAIRS
KNIPEX 8709250V01 PROTECTIVE JAWS 87 XX 250 3 PAIRS
Pincers - Accessory / Spare part Knipex
References
knipex:
87 09 250 V01
rubix:
261A3186
ean:
4003773088073
Product details
Technical specifications
Product details : KNIPEX 8709250V01 PROTECTIVE JAWS 87 XX 250 3 PAIRS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.95
excl. VAT
/
Each
£
9.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE E8000-A4EL 2011670 STRAIGHT TIPS 3.2MM
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560
RIDGID C24 JAWS AND SCREWS 32590
FACOM SET BITS 490.SE38-1
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
KNIPEX 8709150 SPARE PARTS SET FOR 870X 150
ROEBUCK STOP FOR UNIVERSAL WIRE STRIPPER 845356
KNIPEX 006110CS COLORCODE CLIPS GRAY 10 PCS 21MM
GEDORE SPARE TIPS 8000 A51 E-8000 A 51
FACOM CIRCLIP PLIER TIP SET 470.E9
GEDORE E-8000 A 6 CIRCLIP TIP SET 5701920
GEDORE 2011700 E-8000 J4EL PAIR SPARE TIPS
GEDORE E8000 J5 SPARE CIRCLIP TIPS 5703700
KNIPEX 720901 SPARE OPENING SPRING FOR 72 XX XXX
KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180