Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
FACOM 490.SE32-1 CIRCLIP BLADES
FACOM 490.SE32-1 CIRCLIP BLADES
490.SE - Spare tips for pliers 477 to 499
References
facom:
490.SE32-1
rubix:
80046477
ean:
3148511796122
Technical specifications
Type
Straight nose spare tips for pliers
See all Specifications
Product details
Technical specifications
Product details : FACOM 490.SE32-1 CIRCLIP BLADES
490.SE - Spare tips for pliers 477 to 499
-Each reference includes 2 tips and 2 screws.
Technical specifications
Attributes
Logistic Weight
19
g
Packaged dimensions (D x W x H)
60
x
15
x
10
mm
Package weight
19
g
Type
Straight nose spare tips for pliers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.31
excl. VAT
/
Each
£
11.17
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
FACOM CIRCLIP PLIER TIP 470.E5
FACOM CIRCLIP PLIER TIP SET 470.E8
FACOM SET BITS 490.SE28-1
KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
FACOM SET BITS 490.SE38-1
STANLEY 985915 10MM DIE FOR HYDRAULIC CRIMP
FACOM CIRCLIP PLIER TIP 470.E2
KNIPEX 006110CW COLORCODE CLIPS WHITE 10 PCS 21MM
FACOM SET BITS 490.SE38-2
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
FACOM CIRCLIP PLIER TIP 470.E7
KNIPEX 0011V79 MATERIAL CATCHER FOR 7902/22 125
MAKITA 961012-7 EXT E-RING JIS JE-6
KNIPEX 006110CV COLORCODE CLIPS PURPLE 10 PCS 21MM