verso mobile cabinet with 2 drawers, door and mpx top WxDxH: 800x600x980mm RAL 7035/3004
Number of drawers | 2 |
---|---|
Colour | Red |
Permissible load | 50 kg |
Number of drawers | 2 |
---|---|
Colour | Red |
Permissible load | 50 kg |
Width | 800 mm |
Depth | 600 mm |
Height | 980 mm |
Load capacity | 50 kg |
Usually arrives within 14 working days