SPARTEX SSTRKIT18CPG VES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/GR
Drawer
See technical informationReferences
Spartex:UK-SSTRKIT18CPG
Rubix:225A0580
Manufacturer :SSTRKIT18CPG
Product details : SPARTEX SSTRKIT18CPG VES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/GR
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,111.15 excl. VAT
/ Each
£ 1,333.38 incl. VAT
- Delivery usually within ( 16 ) days

