FACOM PULLER U.306J1


Internal and external extractor set

References
facom:U.306J1
rubix:1239548
ean:3148515241734
brand logo
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : FACOM PULLER U.306J1


Internal and external extractor set
- Including:
- U.306A140: 1 extractor.
- U.306G2: 3 universal claws for internal grip.
- U.306M: inertial extractor.
- U.40: bracket
Assembly by ring and nut Ref. U.306A1 (supplied in the set).
- Capacity:
- External grip: dia. 7 --> 140 mm.
- Internal grip: dia. 23 --> 130 mm.
- Range: 140 mm.
- Delivered in metal box BT.102 with tray PL.209.
Weight: 11.300 kg

Strengths

Composition of extractors
Internal and external grip
Model: U.306J1
Number of pieces: 6
Including: U.306A140 : 1 extractor. U.306G.2 : 3 universal claws for internal grip. U.306M: inertial extractor. U.40: Ring and nut mounting bracket Ref. U.306A1 (supplied in the set). Capacity: External grip: dia. 7 --> 140 mm. Internal grip: dia. 23 --> 130 mm. Range: 140 mm. Supplied in metal box BT.102 with tray PL.209. Weight: 11.300 kg

Technical specifications


Attributes
Logistic Weight12100 g
Packaged dimensions (D x W x H)770x225x140 mm
Package weight12100 g
Number of elements6
Show UNSPSC/ECL@SS
£ 690.00 excl. VAT
/ Each
£ 828.00 incl. VAT
  • Usually arrives within 14 working days