STAHLWILLE 1/2 INCH DRIVE X 1.1/16 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410050
Rubix:4518181
EAN:4018754007981



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 1.1/16 SOCKET BI-HEX
50a 1.1/16 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x36x45 mm |
|---|---|
| Logistic Weight | 155 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36.2 mm |
| Length | 45 mm |
| Finishing | chromed |
| Weight | 155 g |
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
- Usually arrives within 14 working days
