GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
Socket hexagonal UD-profile 32
See technical informationReferences
Gedore:32 50
Rubix:80987292
Manufacturer :6271350
EAN:4010886627136

Product details : GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
Socket 3/4" 50 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 848 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 50 mm |
| Length | 68.5 mm |
| Finishing | chromed |
| Weight | 848 g |
Show UNSPSC/ECL@SS
£ 42.02 excl. VAT
/ Each
£ 50.42 incl. VAT
- Delivery usually within ( 8 ) days
