References
Stahlwille:51 17
Rubix:259A1823
Manufacturer :03020017
EAN:4018754005611



Documents
Product details : STAHLWILLE 03020017-SOCKET 17MM DEEP SOCKET
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x83 mm |
|---|---|
| Logistic Weight | 132 g |
| Square drive adapter | 1/2 '' |
| Diameter | 24 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 145 g |
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ Each
£ 27.36 incl. VAT
- Usually arrives within 14 working days
