STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020022
Rubix:2018612
EAN:4018754005659



Documents
Product details : STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x83 mm |
|---|---|
| Logistic Weight | 200 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29.7 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Usually arrives within 14 working days
